DESCRIPTION

  • Corrosion-resistant stainless steel swivel ring is engineered for maximum strength
  • Flush to floor
  • Holds 5 floors for head test
  • Knockout will not break apart and cannot fall down drain pipe
  • Made in the USA

Sioux Chief TKO™ Tko 3 x 4 PVC DWV Closet Flange

S883PT

Diameter:

SPECIFICATIONS

Collection
TKO™
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
Height
4 in
IsAcceptableImage
Material
Plastic

Starting at
$3.51
EACH
  • QUANTITY

DOCUMENTS