1 - 2 in. Strut Clamp
This product has been replaced by
Manufacturer Part #550-2121
TouchDown™ 1 - 2 in. Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No tools required for fast and easy installation
- Releasable locking mechanism
Specifications
- Collection:
- TouchDown™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in - 2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Box of 50
- UL Listed:
- No