Trap-Ease™ 1-1/2 x 8 in. Trap Primer Tailpiece

Part #S200092  |  Item #3065067  |  Manufacturer Part #200-092

$19.28 EACH

Length:

8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Gravity feed, no mechanical parts
  • Replenishes water in floor drain traps to prevent the escape of sewer gases
  • Eco-friendly means of trap priming

Specifications

ANSI Specifications: ANSI 1044

ASSE Standards: ASSE 1044

CARB OTC LEED Compliant: No

Collection: Trap-Ease™

Color Finish: Polished Chrome

End Connection 1: Direct Connect

End Connection 2: Sweat

End Connections: Direct Connect x Sweat

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: Yes

Length: 8 in

Material: [Brass, Copper]

UL Listed: No