DESCRIPTION

  • Eco-friendly means of trap priming
  • Gravity feed, no mechanical parts
  • Replenishes water in floor drain traps to prevent the escape of sewer gases

Sioux Chief Trap-Ease™ Trap Primer Tailpiece

S200092

Fitting Sizes:

1-1/2 in x 1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1044
ASSE Standards
ASSE 1044
CARB OTC LEED Compliant
No
Collection
Trap-Ease™
Color Finish
Polished Chrome
End Connection 1
Direct Connect
End Connection 2
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Length
8 in
Material
Brass, Copper
UL Listed
No

Starting at
$21.05
EACH
  • QUANTITY

DOCUMENTS