DESCRIPTION

  • Eco-friendly means of trap priming
  • Gravity feed, no mechanical parts
  • Replenishes water in floor drain traps to prevent the escape of sewer gases

Sioux Chief Trap-Ease™ Trap Primer Tailpiece

S213092

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1044
ASSE Standards
ASSE 1044
CARB OTC LEED Compliant
No
Collection
Trap-Ease™
Color Finish
Polished Chrome
End Connection 1
Threaded
End Connection 2
Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
IAPMO Listed
Yes
Length
6 in
Material
Brass, Copper
Size
1-1/4 in x 1-1/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday