4 in. Floor Drain Trap Protection Device
TrapShield™ 4 in. Floor Drain Trap Protection Device
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast, satin-finish nickel bronze ring and strainer for high-end finish floors
- Withstands light foot traffic
- Inserts in drain body make strainer replacement fast and easy
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1072
- CARB OTC LEED Compliant:
- No
- Collection:
- TrapShield™
- Diameter:
- 4 in
- Drain Component Type:
- Trap Protection Device
- Height:
- 2-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Floor Drain Trap Protection Device