DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief Tub Spout Elbow

S61367Y

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
FIP Swivel
Fitting Size 1
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7 in
Material
Copper
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No