DESCRIPTION

Sioux Chief Tub Stub-Out with Square O Strap

S61257

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
Height
7 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
1/2 in x 1/2 in
WaterSense Labeled
No
Width
5 in