DESCRIPTION

  • Absorbs vibration
  • Install in alternating directions to ensure secure piping
  • Preloaded nails
  • Tube is not damaged if nail is overdriven

Sioux Chief Tube Talon Poly Half Clamp With Nail in Bulk

S555BK

Fits Pipe Size:

1/2 in

SPECIFICATIONS

Fits Pipe Size
1/2 in
Height
7/8 in
Material
Plastic
Width
1-1/8 in

Starting at
$138.1
EACH
  • QUANTITY

DOCUMENTS