• Cart

DESCRIPTION

  • Install in alternating directions to ensure secure piping
  • Installation is fast and easy
  • Snaps onto tube with preloaded nails or screws
  • The most affordable solution to keeping tube off the mounting surface

Sioux Chief PickUp Talon™ Tube Talon with Nail

S5564

Fits Pipe Size:

1 in

SPECIFICATIONS

Collection
PickUp Talon™
Color Finish
Ivory
Fits Pipe Size
1 in
Length
1.80 in
Material
Plastic

Print

Starting at
$0.34
EACH
  • QUANTITY

DOCUMENTS