1/2 in. Black Plastic Nail Barb Clamp
1/2 in. Black Plastic Nail Barb Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Absorbs vibration
- Tube is not damaged if nail is overdriven
- Preloaded nails
- Compatible with copper, PEX and CPVC
- For IPS piping (PVC and iron pipe) use next larger size tube talon
- Install in alternating directions to ensure secure piping
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1/2 in
- Height:
- 7/8 in
- Material:
- Plastic
- Product Type:
- Tube Hanger, Nail
- Width:
- 1-1/8 in
- Work Load Limit:
- 5 lb