DESCRIPTION

  • Available with shorter nail for radiant heat, nail-up applications, 1-5/8" nail won't penetrate 3/4" floors
  • Ideal for flexible gas tube

Sioux Chief TwinTalon™ 1/2 - 3/4 in. Black Poly Twin Talon

S55523

Manufacturer Part #: 555-23

Fits Pipe Size:

1/2 In - 3/4 In

SPECIFICATIONS

Collection
TwinTalon™
Depth
2/5 in
End Connections
CTS
Fits Pipe Size
1/2 In - 3/4 In
Height
1-1/50 in
Type
S55523
Width
1-21/40 in

Print