DESCRIPTION

  • Accepts sweat, push-fitting, and compression stop valves
  • Combines easy adapting of copper stub outs with easy installation of PEX
  • Multiple mounting holes allow for installations on sides, bottom, or top
  • Square o straps affix easily to bracket or any backing board to provide solid installations

Sioux Chief PowerPex™ Type L Stub Out

S630X348

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
3/4 in
Lead Law Compliant
Yes
Length
8 in
Material
Copper
Size
3/4 in
Width
4-1/2 in