DESCRIPTION

  • Connect tub valve to spout nipple in a single easy step
  • Radius fits all valve rough-ins

Sioux Chief Type M Spout 90 Degree Elbow

S61357M

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
Fitting Size 1
1/2 in
Height
7 in
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Copper
Size
1/2 in