DESCRIPTION

  • Isolates pipe and reduces noise
  • Kit includes: 1 bracket, 2 straps, and 1 clamp
  • Non-metallic–no electrolysis worries
  • Screws are preloaded for speed and accuracy

Sioux Chief Universal Bracket Kit

S57010

Length:

SPECIFICATIONS

Color Finish
Green
Height
2-1/2 in
Length
11 in
Material
Plastic, Stainless Steel
Material Type
Polystyrene

Starting at
$6.83
EACH
  • QUANTITY

DOCUMENTS