DESCRIPTION

  • 1 bracket, 2 TouchDown clamps, 1 TouchDown II clamp, one 5" stainless steel band included
  • 1" on-center grooves in bracket
  • 25 percent stronger than the Pipe Titan
  • Fits inside 2 × 4 wall when strapped to 2" pipe
  • Great pipe organizer for slab jobs
  • Ideal for island sinks
  • Use cable ties as alternate fasteners

Sioux Chief Universal Bracketing System

S571145

Length:

SPECIFICATIONS

FM Approved
No
IsAcceptableImage
Length
10-5/8 in
Material
Plastic, Stainless Steel
Material Type
Nylon
UL Listed
No

Starting at
$7.25
EACH
  • QUANTITY

DOCUMENTS