DESCRIPTION

  • Supports water pipe for flush valve 26-1/2" above floor and offsets flush valve from carrier center
  • Washers included

Sioux Chief Urinal Bracket

S521727

Material:

SPECIFICATIONS

Color Finish
Copper
Height
23-1/4 in
Material
Copper
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$10.11
EACH
  • QUANTITY

DOCUMENTS