Sioux Chief Valve with Frame S6961020GF

DESCRIPTION

  • 1/4 turn ball valve for easy, secure accessible operation
  • Box is available for 1/2 " or 3/4" iron pipe applications or 1/2" CSST applications
  • Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs

Sioux Chief Valve with Frame

S6961020GF

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Size
1/2 in x 1/2 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday