DESCRIPTION

  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Positive seal with 13 psi of back pressure
  • Protective debris cover ships with each unit
  • Quick opening air valve

Sioux Chief TurboVent™ Vent Small with PVC Adapter

S25012P

Fits Pipe Size:

2 in

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM D-2661
Collection
TurboVent™
Fits Pipe Size
2 in
Height
2-1/8 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
Width
2-11/16 in

Starting at
$22.88
EACH
  • QUANTITY