DESCRIPTION

  • For use in basket strainer installations

Sioux Chief Drip-Free™ Washer

S29020300

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Drip-Free™
Color Finish
White
Diameter
1-1/4 in
End Connection 1
Slip Joint
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY