DESCRIPTION

Sioux Chief OxBox™ Washing Machine Outlet Box (Less Arrestor)

S696G2303CR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
OxBox™
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
UL Listed
No