DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

Sioux Chief Ox Box™ Washing Machine Outlet Box

S6962313XR

Fitting Sizes:

1/2 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Ox Box™
Color Finish
White
End Connection 1
PEX Crimp
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Material Type
ABS
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
11-1/2 in

Starting at
$60.31
EACH
  • QUANTITY