DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Drain knockout is easy to remove with pliers
  • Separates supply and drainage systems into 2 stud bays

Sioux Chief OxBox™ Washing Machine Outlet Box

S696RG2303MF

Fitting Sizes:

1/2 in

SPECIFICATIONS

Collection
OxBox™
End Connection 1
Female Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Plastic
Material Type
CPVC
UL Listed
No

Starting at
$79.68
EACH
  • QUANTITY