DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief HydraRester™ Water Hammer Arrestor - A

S652A

Fitting Sizes:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
Collection
HydraRester™
End Connection 1
MIPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Copper

Starting at
$18.2
EACH
  • QUANTITY

DOCUMENTS