DESCRIPTION

  • Allows for installation in 2 x 4 wall cavity
  • Designed to provide continuous protection, without maintenance
  • Installs at any angle
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Made in the USA

Sioux Chief HydraRester™ Water Hammer Arrestor - C

S654C

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
Collection
HydraRester™
End Connection 1
MIPT
Fitting Size 1
1 in
Height
12-1/2 in
Lead Law Compliant
Yes
Length
11 in
Material
Copper
Size
1 in