DESCRIPTION

  • Made in the USA
  • Quick and easy assembly

Sioux Chief Water Heater Stand

S598012

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
18 in
IAPMO Listed
No
Length
24 in
Material
Galvanized Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY