2 in. PVC Floor Drain

You last purchased this on
 
Sioux Chief

Weld One™ 2 in. PVC Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Weld One™ 2 in. PVC Floor Drain

  • Fast #
  • Part #S800PNRBW
  • Item #4824804
  • Manufacturer Part #800-PNRBW
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2665, ASTM D-2661
Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
Weld One™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6-1/2 in
Drain Base Height:
11-1/2 in
Drain Base Material:
PVC
Fits Pipe Size:
2 in
GSA Approved:
No
Grate Color Finish:
Black
Grate Diameter:
6-1/2 in
Height:
11-1/2 in
IAPMO Listed -:
No
Material:
Plastic, Nickel Bronze, Stainless Steel, Ductile Iron
Material Type:
PVC, ABS
NSF Certified:
No
Width:
12 in