DESCRIPTION

  • Bracket and tough plastic clamp is strong and supports pipe without bowing
  • Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp

Sioux Chief PowerBar™ With 1 Bracket 3 Touchdown Clamp

S5232434

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84 25/50
Collection
PowerBar™
Length
16 in
Material
Plastic, Steel
Material Type
Nylon, Thermoplastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.55
EACH
  • QUANTITY