26 in. White Nylon Pipe Hanger

This product has been replaced by

Sioux Chief Grey ABS and Polypropylene Pipe Hanger
Sioux Chief 1 - 6 in. ABS and Polypropylene Pipe Hanger
Manufacturer Part #553-026
You last purchased this on
 
Sioux Chief

ZipStick™ 26 in. White Nylon Pipe Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Grey ABS and Polypropylene Pipe Hanger
Sioux Chief 1 - 6 in. ABS and Polypropylene Pipe Hanger
Manufacturer Part #553-026
Sioux Chief

ZipStick™ 26 in. White Nylon Pipe Hanger

  • Fast #
  • Part #S553026W
  • Item #1293657
  • Manufacturer Part #553-026W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Releasable locking mechanism
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Corrosion proof, and impact resistant
  • Requires Certification

Specifications

Collection:
ZipStick™
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
26 in
Gauge (metal):
14 ga
Length:
26 in
Material:
Plastic, Stainless Steel
Material Type:
ABS, Polypropylene
Type:
S553026W