DESCRIPTION

  • Corrosion proof, and impact resistant
  • Graduated numerals at nail ways for easy measuring
  • Perfect for hanging DWV, wrapped or insulated pipe, bundles of PEX, cable, wiring or supporting vent pipe in attics
  • Releasable locking mechanism

Sioux Chief Zipstick Black Nylon Pipe Hanger

S553026B

Length:

26 in

SPECIFICATIONS

Color Finish
Black
Gauge
14
Length
26 in
Material
Plastic, Stainless Steel

Starting at
$4.42
EACH
  • QUANTITY

DOCUMENTS