Sisco Brass Pressure and Temperature Test Plug
SBNOR
Fits Pipe Size:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- FM Approved
- No
- Fits Pipe Size
- 1/4 in
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Brass
- Maximum Pressure
- 1000 psi
- Maximum Temperature
- 350
- NSF Certified
- No
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday