1/4 x 1/8 in. Tube x Male 316 Stainless Steel Connector

You last purchased this on
 
Sizto Tech Corporation

1/4 x 1/8 in. Tube x Male 316 Stainless Steel Connector

This product requires certification to purchase.
You last purchased this on
 
Sizto Tech Corporation

1/4 x 1/8 in. Tube x Male 316 Stainless Steel Connector

  • Fast #
  • Part #SMFCS14N18W
  • Item #7299771
  • Manufacturer Part #MFCS1/4N1/8W
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
Male
End Connections:
OD Tube x Male
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Connector
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
UL Listed:
No