1/4 x 1/8 in. Tube x NPT 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Sizto Tech Corporation

1/4 x 1/8 in. Tube x NPT 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 
Sizto Tech Corporation

1/4 x 1/8 in. Tube x NPT 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #SMES1/4N1/8W
  • Item #7291810
  • Manufacturer Part #MES1/4N1/8W
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Reducer, Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No