39/100 in. Tube 316L Stainless Steel Union

You last purchased this on
 
Sizto Tech Corporation

39/100 in. Tube 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 
Sizto Tech Corporation

39/100 in. Tube 316L Stainless Steel Union

  • Fast #
  • Part #SSUS10W
  • Item #7298803
  • Manufacturer Part #SUS10W
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
39/100 in
Fitting Size 2:
39/100 in
Fitting Sizes:
39/100 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
UL Listed:
No