DESCRIPTION

  • Mechanically activated narrow angle switch designed to activate pump control panels and alarms in potable water, water and sewage applications
  • Normally open (NO) pump down/empty
  • Normally open - closes when float tips slightly above horizontal and opens when float tips slightly below horizontal
  • Not sensitive to rotation
  • Pipe clamp mounting
  • Three year limited warranty

SJE Rhombus SignalMaster® 1/2 hp Pump Flow Control Switch

S1006044

Volts:

125/250V

SPECIFICATIONS

AMP
5
CSA Certified
Yes
Collection
SignalMaster®
Depth
30 ft
Diameter
2-37/50 in
Height
4-83/100 in
Horsepower
1/2 hp
Length
20 ft
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
13 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
AC
UL Listed
Yes
Volts
125/250V

Starting at
$33.28
EACH
  • QUANTITY

DOCUMENTS