DESCRIPTION

  • Activates pump control panels and alarms by accurately monitoring liquid levels
  • Available for normally open (high level) or normally closed (low level)
  • Mercury activated
  • Mounting options include: mounting clamp or cable weight
  • Not sensitive to rotation

SJE Rhombus 10 A Sensor Flat Mini Control Switch

S1017956

Volts:

120/230V

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Height
10 ft
Length
4-11/20 in
Maximum Pressure
13 psi
Power Source
Electric
UL Listed
Yes
Volts
120/230V

Starting at
$30.2
EACH
  • QUANTITY