120 V 120 V Down Pump Switch

You last purchased this on
 
SJE Rhombus

120 V 120 V Down Pump Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

120 V 120 V Down Pump Switch

  • Fast #
  • Part #S1003232
  • Item #490937
  • Manufacturer Part #1003232
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pump down (normally open application)
  • 15 amp running current
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 3/4HP at 120VAC and 2 HP at 230VAC
  • Not sensitive to rotation or turbulence
  • Provides automatic control of pumps in potable water, water and sewage applications
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
Yes
Horsepower:
1/2 hp
Length:
10 ft
Power Source:
AC
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
120V