120 V 15 A Super Single Down Less Plug
120 V 15 A Super Single Down Less Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must be used with pumps that provide integral thermal overload protection
- Not sensitive to rotation or turbulence
- Provides automatic control of pumps in non-potable water and sewage applications
- Suitable for use with intrinsically safe circuits
- Flexible 14 gauge, 2 conductor SJOW, water-resistant cable
- Mercury activated
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Length:
- 3-2/5 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V