120 V 15 A Super Single Down with Plug
120 V 15 A Super Single Down with Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not sensitive to rotation, but is affected by turbulence
- Must be used with pumps that provide integral thermal overload protection
- Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications
- Mercury activated
- Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
- Impact resistant, non-corrosive, PVC plastic float
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Horsepower:
- 1/2 hp
- Length:
- 3-2/5 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V