DESCRIPTION

  • Heavy-duty mechanical switching
  • Includes pipe-mount clamp
  • Three year limited warranty

SJE Rhombus PumpMaster® 120V Pump Control Switch Down

S1002739

Volts:

120V

SPECIFICATIONS

AMP
13
Application
Sewage, Water
CSA Certified
Yes
Cable Length ft
30 ft
Collection
PumpMaster®
Depth
30 ft
Diameter
3-1/20 in
Height
3-14/25 in
Horsepower
1-1/2 hp
Length
30 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
13 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
AC
Range in
7 in - 36 in
UL Listed
Yes
Volts
120V
Wire Gauge
16 ga

Starting at
$77.36
EACH
  • QUANTITY