120V 10 ft. Pump Alarm

You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

120V 10 ft. Pump Alarm

  • Fast #
  • Part #S1032257
  • Item #7043150
  • Manufacturer Part #1032257
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Cord Length:
10 ft
Decibel Rating (dB):
85 dB
UL Listed:
No
Volts:
120V