DESCRIPTION

  • Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
  • Impact resistant, non-corrosive, PVC plastic float
  • Mercury activated
  • Must be used with pumps that provide integral thermal overload protection
  • Not sensitive to rotation, but is affected by turbulence
  • Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications

SJE Rhombus 13 A Junior Super Down Less Plug

S1001928

Volts:

120V

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Horsepower
1/2 hp
Length
10 ft
Power Source
AC
UL Listed
Yes
Volts
120V

Starting at
$70.07
EACH
  • QUANTITY

DOCUMENTS