DESCRIPTION

  • Consists of two floats, each containing a heavy-duty mercury switch
  • Corrosion resistant PVC housing
  • Mercury-activated wide-angle switch provides automatic control of pumps in non-potable water and sewage applications up to 140°F
  • Must be used with pumps that provide thermal overload protection
  • One float contains a holding relay that enables the floats to function in series

SJE Rhombus 15 A Double Flat Down Less Plug

S1002026

Volts:

150V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Horsepower
1 hp
Power Source
AC
UL Listed
Yes
Volts
150V

Starting at
$166.2
EACH
  • QUANTITY

DOCUMENTS