DESCRIPTION

  • For use as a pilot duty, narrow angle sensing device to monitor liquid levels in sewage and water systems
  • In normally closed, low level applications, switch turns on when float drops below horizontal position signaling a low level and turns off when float tips above horizontal position
  • In normally open, high level applications, switch turns on when float tips above horizontal position signaling a high level and turns off when float drops below horizontal position
  • Mercury tilt float switch, hermetically sealed in a steel capsule and epoxy sealed in the float housing
  • Suitable for use with intrinsically safe circuits
  • impact resistant, non-corrosive, PVC housing float for use in liquids up to 140°F

SJE Rhombus 15 A Proximity Control NC Sensor Flat Control Switch

S1002120

Volts:

120/230V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Height
15 ft
Length
4-11/20 in
Maximum Pressure
13 psi
Power Source
Electric
UL Listed
Yes
Volts
120/230V

Starting at
$43.22
EACH
  • QUANTITY

DOCUMENTS