DESCRIPTION

  • Flexible 14 gauge, 2 conductor SJOW, water-resistant cable
  • Mercury activated
  • Must be used with pumps that provide integral thermal overload protection
  • Not sensitive to rotation or turbulence
  • Provides automatic control of pumps in non-potable water and sewage applications
  • Suitable for use with intrinsically safe circuits

SJE Rhombus 15 A Super Single Down Less Plug

S1001975

Volts:

120V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Horsepower
1/2 hp
Length
3-2/5 in
Power Source
Electric
UL Listed
Yes
Volts
120V

Starting at
$128.48
EACH
  • QUANTITY

DOCUMENTS