DESCRIPTION

  • 13 amps running current and 85 amps starting current
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • NSF 61 compliant
  • Not sensitive to rotation or turbulence
  • Pump up (normally closed application)

SJE Rhombus 15 ft. 13 A Less Plug Pump Up

S1002725

Volts:

115/230V

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Length
15 ft
NSF Specifications
NSF 61
UL Listed
Yes
Volts
115/230V

Starting at
$58.88
EACH
  • QUANTITY

DOCUMENTS