230 V 20 A SPDT Switch PC Less Plug

You last purchased this on
 
SJE Rhombus

Pumpmaster® 230 V 20 A SPDT Switch PC Less Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

Pumpmaster® 230 V 20 A SPDT Switch PC Less Plug

  • Fast #
  • Part #S1004838
  • Item #490953
  • Manufacturer Part #1004838
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Directly control pumps and activate pump control panels, alarms, solenoids and relays
  • Can be wired to work in either pump down or pump up applications
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 1/2 HP at 120VAC and 1HP at 230VAC
  • Not sensitive to rotation or turbulence
  • Requires Certification

Documents


Specifications

AMP:
13
CSA Certified:
Yes
Collection:
Pumpmaster®
Cord Length:
20 ft
Diameter:
3-1/20 in
Horsepower:
1/2 hp
Material:
Plastic
Material Type:
PVC
Power Source:
AC
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
230V