DESCRIPTION

  • 15 amp running current
  • Mechanically activated wide-angle switch designed for direct control of pumps up to 3/4HP at 120VAC and 2 HP at 230VAC
  • Not sensitive to rotation or turbulence
  • Provides automatic control of pumps in potable water, water and sewage applications
  • Pump down (normally open application)

SJE Rhombus 230V Pump Switch Down

S1003245

Volts:

230V

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Horsepower
1/2 hp
Length
15 ft
Maximum Pressure
13 psi
Power Source
AC
UL Listed
Yes
Volts
230V

Starting at
$92.79
EACH
  • QUANTITY