DESCRIPTION

  • Cable weights provide an accurate pivot point for suspended float switches
  • The unique no-tools adjustment system has gripper teeth on the clip and weight channel securely lock float cable into place

SJE Rhombus Cable Weight

S1002230

Diameter:

3-1/20 in

SPECIFICATIONS

Brand Model Compatibility
SJE PumpMaster® 490899, 490902 and 490905 AmpMaster® 2185227, 1875754 and 4410173 Pump Duty Float Switches
Diameter
3-1/20 in
Height
3-14/25 in
Material
Plastic
Material Type
PVC

Starting at
$10.43
EACH
  • QUANTITY