Control TRL Panel SIMPLX 1PH 20-30 FLA
Control TRL Panel SIMPLX 1PH 20-30 FLA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual safety certification for US and Canada
- Three year limited warranty
- Complete simplex or duplex pump control in one box
- Alternating circuit board provides pump control and alternation
- Circuit breaker provides pump disconnect and branch circuit protection
- Motor protective switches provide adjustable overload, branch circuit protection and pump disconnect
- IEC motor contactors control pumps by switching electrical lines
- Three non-mercury Signal Master™ float switches
- Green pump run indicator lights
- Lead or lag selector switch
Specifications
- AMP:
- 30
- Cable Length (ft):
- 20 ft
- Decibel Rating (dB):
- 85 dB
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 4X
- Phase:
- Single Phase
- Type:
- R1121W134H10E17A
- UL Listed:
- Yes
- Volts:
- 120V